Sealing plug GPN 300 F
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
Flat-head design. Secure fit due to round shank.
When selecting these sealing plugs, please note that the shank diameter d3 must be around 0.2-0.8 mm (depending on nominal dimensions) larger than the bore hole that is being protected or the core diameter of the thread that is being sealed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!